Welcome to Würth Slowakia For trade customers only

Hammer head bolt with square neck DIN 186, A4 stainless steel, plain

DIN 186 bare stainless steel A4
BLT-(T-HD)-DIN186-A-A4-M10X80

Art.-no. 027701080

EAN 4038898237013

Price for selected packaging unit
Hammer head bolt with square neck DIN 186, A4 stainless steel, plain

Art.-no. 027701080

Price for selected packaging unit
Quantity
PU
x 50 pcs
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
M10

Length (l1)

80 mm

Head height (k1)

7 mm

Width of head (n1)

10 mm

Length of head (m1)

21 mm

Standards

DIN 186

Form

A

Material

Stainless steel A4

Property class

50

Surface

Plain

Head type

T-head type 1

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Partial thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information