Plug-in screw connection with clamping ring
PSHINFITT-DN16X18
Art.-no. 0886000505
EAN 4048539225460
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Metallically sealing screw connection for simple connection of stainless-steel corrugated pipe to other pipes, systems and devices
- With slip protection, the stainless steel corrugated pipe holds its position once inserted
- No special tool required
- Temperature resistant up to +200°C
Product information
Datasheets(X)
![]() | |
Material | Brass, suitable for drinking water |
DN nominal width | DN 16 |
Clamp ring diameter | 18 mm |
Max. temperature resistance | 200 °C |
Max. operating pressure | 10 bar |
Width across flats | 30 mm |
Width across flats 2 | 30 mm |
Width across flats 3 | 30 mm |
Length | 47 mm |
Insertion depth | 20.5 mm |
Insertion depth 2 | 13 |
