Welcome to Würth Slowakia For trade customers only

Hammer head bolt with square neck DIN 186, steel 8.8, zinc-plated, blue passivated (A2K)

DIN 186 steel 8.8 zinc plated
BLT-(T-HD)-DIN186-8.8-(A2K)-M10X50

Art.-no. 027241050

EAN 4046777635942

Price for selected packaging unit
Hammer head bolt with square neck DIN 186, steel 8.8, zinc-plated, blue passivated (A2K)

Art.-no. 027241050
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
M10

Length (l1)

50 mm

Head height (k1)

7 mm

Width of head (n1)

10 mm

Length of head (m1)

21 mm

Standards

DIN 186

Form

A

Material

Steel

Property class

8.8

Surface

Zinc plated

Head type

T-head type 1