Welcome to Würth Slowakia For trade customers only

Hammer head bolt with square neck DIN 186, steel 8.8, zinc-plated, blue passivated (A2K)

BLT-(T-HD)-DIN186-8.8-(A2K)-M16X70

Art.-no. 027241670

EAN 4046777636185

Price for selected packaging unit
Hammer head bolt with square neck DIN 186, steel 8.8, zinc-plated, blue passivated (A2K)

Art.-no. 027241670

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M16

Length (l1)

70 mm

Head height (k1)

10.5 mm

Width of head (n1)

16 mm

Length of head (m1)

30 mm

Standards

DIN 186

Form

A

Material

Steel

Property class

8.8

Surface

Zinc plated

Head type

T-head type 1

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Partial thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information