Round nut with trapezoidal thread
RDNUT-WN6330/2-DIN103-7H-5-D1,5-TR14X4
Art.-no. 0369982144
EAN 4050642611559
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
WN 6330-2, steel 5, plain, trapezoidal thread according to DIN 103.
Thread tolerance of 7H according to DIN 103
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | TR14 x 4 |
Height (h1) | 21 mm |
Material | Steel |
Property class | 5 |
Surface | Plain |
Thread type | Metric trapezoidal screw thread |
Pitch | 4 mm |
Outer diameter | 30 mm |
Nominal diameter | 14 mm |
RoHS-compliant | Yes |
