Welcome to Würth Slowakia For trade customers only

Hammer-in anchor W-SD with internal thread

Impact anchor W-SD female thread
DWL-(W-SD/6L-IG)-(A2K)-M8

Art.-no. 0905700200

EAN 4011231852319

Price for selected packaging unit
Hammer-in anchor W-SD with internal thread

Art.-no. 0905700200

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For threaded rods, threaded fittings etc., for concrete

Stop bits must be used


Anchors and stop bits form a perfectly coordinated system. This system unit prevents installation errors and ensures attachment as stipulated in the approval.



  • Small drill hole depth

  • Small drill hole diameter

  • Low minimum component thickness (hmin = 80 mm)

  • Immediate load-bearing capacity – no waiting after insertion

  • Easy insertion — no installation torque

  • Anchorage via friction locking – distance-controlled expanding anchor
Proof of Performance
  • Multiple attachment of non-load-bearing systems in concrete: European Technical Approval ETA-07/0138

  • Dimensioned in accordance with the European Technical Approval Guidelines (ETAG) for "Metal Anchors for Use in Concrete", Appendix C, measurement process C

  • Fire resistance (anchoring base: concrete C20/25 to C50/60): R30, R60, R90, R120 (W-SD M6L, W-SD M8): Technical Report TR 020 "Evaluation of anchorages in concrete concerning resistance to fire" (included in ETA-07/0138)
Notice
  • The partial safety factors of the resistances regulated in the approval and a partial safety factor of the effects of yF = 1.4 have been taken into account. Please refer to the European Technical Approval Guidelines (ETAG), Appendix C, for information on combining tensile and transverse loads, edge influence and groups of anchors.

  • The partial safety factors for load-bearing capacity on exposure to fire of yM,fi = 1.0 as recommended in the approval and the partial safety factor of the effects of yF = 1.0 have been taken into account.

  • Carbide masonry drills must comply with the specifications set out in the code of practice of the German institute of building technology (DIBt) and the Association of German Tool Manufacturers (FWI) on the characteristics, requirements and tests of masonry drills with carbide cutting inserts used to drill holes for fixing anchors. Würth hammer drills meet the specifications set out in the code of practice.
Create the drill hole
Clean the drill hole
Put setting tool onto stop bit
Install anchor
Installation status
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Can be used for multiple attachment of non-load-bearing systems in concrete, anchorage of lightweight ceiling cladding and suspended ceilings

  • Multiple attachment of non-load-bearing systems: Anchorage with European Technical Approval in cracked concrete (tension zone) and non-cracked concrete (compression zone)

  • The anchor has European Technical Approval for use in reinforced or non-reinforced standard concrete with a strength class of min. C20/25 and max. C50/60 in accordance with EN 206:2000-12

  • The anchor may be used for anchorages with predominantly static loads or quasi-static loads

  • W-SD (galvanised steel) can be used in dry indoor areas

  • Suitable for attaching ceiling structures with threaded rods, suspension of threaded rods, cable and pipe clamps, cable and ventilation ducts etc.

Anchor length (l) (l)

52.5 mm

Nominal drill-bit diameter (d 0)

6.0 mm

Type description

W-SD 6L-IG

Centre-to-centre distance with multiple attachment (s cr)

200 mm

Edge clearance for multiple attachment (c cr)

150 mm

Minimum component thickness (h min)

80 mm

Drill hole depth (h 1)

42 mm

Connection-thread length (l th)

15 mm

Length of protrusion (l p)

15 mm

Effective anchoring depth (h ef)

36 mm

Female thread

8 mm

Performance data
Anchor diameter [mm] 6L 8
Anchors
in a redundant non-structural system in concrete
(for all load directions)
Fadm [kN] ≥ C20/25 and ≤ C50/601) 1,4 1,4
Admissible bending moment Madm [Nm] 4,4 10,3
Admissible load when
exposed to fire
(Technical Report TR 020)
For axis and edge distances,
see European Technical
Approval ETA-07/0138
R30; Fadm [kN]2) 0,8 1,4
R60; Fadm [kN]2) 0,5 1,0
R90; Fadm [kN]2) 0,3 0,6
R120; Fadm [kN]2) 0,2 0,4
Characteristic values
Minimum axis distance scr [mm] 200 200
Minimum edge distance ccr [mm] 150 150
Minimum member thickness hmin [mm] 80 80
Effective
anchorage depth
hef [mm] 36 36
Nominal drill diameter3) d0 [mm] 6,0 8,0
Drill cutting diameter3) dcut ≤ [mm] 6,4 8,45
Drill hole depth h1 = [mm] 42 43
Through hole in the
component being connected
df ≤ [mm] 7
(male thread only)
9
(male thread only)
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
SDS stop drill bit for W-SD hammer-in anchor

STOPBIT-(F.DWL-(W-SD))-FLG-(W-SDS2)-42MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information