Washer with large outside diameter DIN 9021, brass, plain
WSH-DIN9021-BRASS-3,2X9X0,8
Art.-no. 04183 9
EAN 4046778016979
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M3 |
Internal diameter (d1) | 3.2 mm |
Outer diameter (d2) | 9 mm |
Thickness (h1) | 0.8 mm |
Standards | DIN 9021 |
Material | Brass |
Surface | Plain |
Design | With large outside diameter |
RoHS-compliant | Yes |
