Welcome to Würth Slowakia For trade customers only

Hand protection shield Weldas 44-3006 LB

Heat protection for glove Weldas 44-3006LB
HANDPROTSHIELD-WELDAS-44-3006LB

Art.-no. 1931027351

EAN 4064154155548

Price for selected packaging unit
Hand protection shield Weldas 44-3006 LB

Art.-no. 1931027351

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Highly heat-resistant hand protection shield

Hand protection shield with high heat reflection


  • Split cowhide leather on back with aluminium PFR on front

  • Size: 20 cm x 15 cm

  • Also available in pairs (1931063039)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Split cowhide leather

Colour

Silver, Brown

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information