Heat protection glove Ansell ActivArmr 43-113
GLOVE-ANSELL-ACTIVARMR-43-113-SZ.10
Art.-no. 1931008116
EAN 4063274759179
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Heat- and cut-resistant gloves that provide complete protection for the wearer's hand and wrist
- Advanced protection: ActivArmr® 43-113 safety gloves feature Dupont™ Kevlar® outer yarn and can intermittently handle dry, hot objects up to 350 ˚C/660 ˚F, resisting radiant, convective and contact heat.
- Specialised defences: ActivArmr® 43-113 flame-resistant gloves do not melt, drip or propagate flames as they self-extinguish, protecting hands, wrists and arms from serious skin injuries.
- Advanced cut resistance: They also satisfy ANSI A5/EN ISO E cut resistance standards, making them an ideal choice for handling machinery and equipment.
- Heightened comfort: ActivArmr® 43-113 protective gloves are cotton-lined, boosting their absorbency and dexterity
- Enhanced features: Their long, knitted wrist cuff also ensures greater forearm and wrist protection.
Product information
Datasheets(X)
Application area
Machines and systems:
- For handling hot glass, bottles and glass panes
- For handling hot castings, rubber processing, vulcanisation and calendering
- Removal of rubber tyres, belts and profiles from moulds
- Removal of items from autoclaves
Size | 10 |
Material of liner | Kevlar® |
Standards | EN 388, EN 407 |
Material | Cotton |
Colour | Yellow |