Slotted raised countersunk head screw DIN 964, brass, plain
SCR-RSDCS-DIN964-BRS-M4X10
Art.-no. 002104 10
EAN 4045727268803
Register now and access more than 125,000 products
DIN 964 has been withdrawn and replaced by ISO 2010. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | strength class 8.8 omitted | nominal Ø
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 10 mm |
Head diameter (dk) | 7.5 mm |
Head height (k1) | 2.2 mm |
Standards | DIN 964 |
Material | Brass |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Raised countersunk head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.7 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Thread length (metric thread) | 10 mm |
Product class | A |
Tightening torque 90% yield strength (1) | 1.4 Nm |
Min./max. resulting pre-load force (2) | 0.863-1.7 kN |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
