Welcome to Würth Slowakia For trade customers only

Heat protection glove Ansell ActivArmr 43-113

Heat protection glove Ansell ActivArmr 43-113
GLOVE-ANSELL-ACTIVARMR-43-113-SZ.11

Art.-no. 1931008117

EAN 4046777280968

Price for selected packaging unit
Heat protection glove Ansell ActivArmr 43-113

Art.-no. 1931008117

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Heat- and cut-resistant gloves that provide complete protection for the wearer's hand and wrist
  • Advanced protection: ActivArmr® 43-113 safety gloves feature Dupont™ Kevlar® outer yarn and can intermittently handle dry, hot objects up to 350 ˚C/660 ˚F, resisting radiant, convective and contact heat.

  • Specialised defences: ActivArmr® 43-113 flame-resistant gloves do not melt, drip or propagate flames as they self-extinguish, protecting hands, wrists and arms from serious skin injuries.

  • Advanced cut resistance: They also satisfy ANSI A5/EN ISO E cut resistance standards, making them an ideal choice for handling machinery and equipment.

  • Heightened comfort: ActivArmr® 43-113 protective gloves are cotton-lined, boosting their absorbency and dexterity

  • Enhanced features: Their long, knitted wrist cuff also ensures greater forearm and wrist protection.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Machines and systems:


  • For handling hot glass, bottles and glass panes

  • For handling hot castings, rubber processing, vulcanisation and calendering

  • Removal of rubber tyres, belts and profiles from moulds

  • Removal of items from autoclaves

Size

11

Material of liner

Kevlar®

Standards

EN 388, EN 407

Category

III

Material

Cotton

Colour

Yellow

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information