Welcome to Würth Slowakia For trade customers only

TIPP robust silicone pipe clamp

PIPCLMP-ROBUST-SIL-(196-203MM)

Art.-no. 0543211203

EAN 4046778225050

Price for selected packaging unit
TIPP robust silicone pipe clamp

Art.-no. 0543211203

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Two-screw clamp with two threaded plugs for high load requirements
  • Two threaded plugs for improved adjustment to pipe dimension tolerances

  • The threaded plugs do not fall out as they are secured with locking screws

  • Silicone insert resistant to high temperatures up to +225 °C

  • Contributes to sound insulation for DIN 4109
Notice
  • Dimension for smallest possible pipe diameter for each individual size

  • Our products with the Cradle to Cradle Certified certificate conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideally suited for heating construction, pipeline construction, plumbing installations, hot water systems and steam pipes.

Min./max. grip range (ØD)

196-203 mm

Permissible load

3 kN

Connection thread (G)

M10 x M12

Metal-band width (BM)

30 mm

Metal belt thickness (tM)

3 mm

Material

Steel

Min./max. temperature resistance

-60 to 225 °C

Weight

694 g

Length (L)

257.5 mm

Surface

Zinc plated

Thread type

Metric thread

Building material class

B2 - Normally inflammable

DIN

4109

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information