Heat-resistant crepe masking tape +120 °C
Crepe masking tape heat-resistant
MASKTPE-HEATRES-30MMX50M

Register now and access more than 125,000 products
- With a heat resistance of up to +120 °C, the tape is ideal for painting work with subsequent oven drying
- Waterproof and ideal for painting work with aqueous varnish and paint systems and for wet sanding
- Excellent adhesive strength and high adaptability ensure reliable adhesion to smooth surfaces such as glass, aluminium, steel and painted metal, making it ideal for construction and automotive applications; creping also allows for the neat masking of curves
- Easy to remove - the tape can be removed immediately after painting without leaving any residue
- Can be written on and ideal for marking boxes, cans and other packaging
To ensure residue-free removal, the tape must be removed immediately after the paint or varnish has dried. The adhesive tape is not UV-resistant and is therefore not suitable for outdoor applications.
Datasheets(X)
- Painting work in body area, and painting tasks that require oven drying
- Masking tasks in painting sector
- Securing masking paper
- Labelling cardboard boxes and cans
Backing material | Creped paper, latex impregnated |
Adhesive base | Rubber resin adhesive |
Colour | Brown (base material) |
Width | 30 mm |
Length | 50 m |
Thickness of adhesive tape | 180 µm |
Dynamic peel strength at 25 mm | 10.5 N |
Elongation at break | 10.5 % |
Min./max. temperature resistance | -20 to 120 °C |
Min./max. processing temperature | 15 to 40 °C |
Ultraviolet resistance | No |
Moisture resistance | Yes |
Shelf life from production/conditions | 18 Month / at 20°C and 50% humidity |