Welcome to Würth Slowakia For trade customers only

Heavy-duty anchor W-TM type A with internal thread

Heavy-duty anchor W-TM steel zinc plated type A
ANC-(W-TM/S-A)-(A2K)-300-M12X75

Art.-no. 0904901853

EAN 4045989060719

Price for selected packaging unit
Heavy-duty anchor W-TM type A with internal thread

Art.-no. 0904901853

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For bolts and screws with metric thread, for uncracked concrete, zinc-plated steel
  • Minimal effort required to insert anchor

  • Immediate load-bearing capacity — no waiting

  • No setting tools required

  • Can be set flush with surface: Attached parts can be removed/remounted at any time

  • Triple expansion sleeve to ensure even expansion and load distribution

  • Suitable for bolts and screws with a metric thread

  • Applying the specified torque during the anchoring process ensures secure installation

  • Load-controlled/torque-controlled expanding galvanised steel anchor in sizes M6–M12

  • Cotter-pin installation
Proof of Performance

ETA-10/0255 for individual attachment, Option 7, non-cracked concrete, galvanised steel, M6–M12; dimensioned in accordance with the European Technical Approval Guidelines (ETAG) for "Metal Anchors for Use in Concrete", Appendix C, measurement process A

Notice

The partial safety factors of the resistances regulated in the approval and a partial safety factor of the actions of yF = 1.4 have been taken into account. Please refer to the European Technical Approval Guidelines (ETAG), Appendix C, for information on combining tensile and transverse loads, influence of the edge distance and groups of anchors.



The concrete has normal reinforcement. Higher values are possible for higher concrete compressive strengths.


Compliant with approval if screws and threaded rods with acceptance test certificate 3.1 in accordance with EN 10204:2004 are proven to be the required material and to possess the mechanical properties stipulated in ETA-10/0255

Create the drill hole

Clean the drill hole

Knock in anchor until flush

Mount component

Apply torque

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Can be used for medium to heavy loads

  • Suitable for fastening: Transfer lines on the ground requiring installation flush with the surface; steel structures, metal profiles, brackets, base plates, cable conduits, piping, mounting rails etc.

  • The anchor with European Technical Assessment for anchorage in reinforced or unreinforced normal weight concrete with a strength class of min. C20/25 and max. C50/60 in accordance with EN 206:2000-12

  • Can be used in concrete
  • The anchor may be used for anchorages with predominantly static loads or quasi-static loads

  • Individual fixing point: Anchorage with European Technical Assessment in uncracked concrete

  • May only be used in dry indoor conditions

Anchor diameter

12 mm

Anchor length (l)

75 mm

Max. attachment height (t fix)

300 mm

Nominal drill-bit diameter (d 0)

18 mm

Drill hole depth (h 1)

85 mm

Effective anchoring depth (h ef)

63.0 mm

Through-hole in the component to be connected (d f)

14 mm

Material

Steel

Surface

Zinc plated

Performance data
Anchor diameter [mm] M6 M8 M10 M12
Admissible centric tension load1)
on an individual anchor without influence of the edge distance type A + type S
Compressive zone
(uncracked concrete C20/252)), s ≥ 3 hef, c ≥ 1.5 hef
Nadm [kN] = C20/252) 3,6 4,1 5,4 9,5
Admissible shear load1)
on an individual anchor without influence of the edge distance type A + type S
Compressive zone
(uncracked concrete C20/252)), s ≥ 3 hef, c ≥ 1.5 hef
Vadm [kN] = C20/252) 4,6 7,1 8,9 19,3
Admissible bending moment type A + type S Madm [Nm] 7,0 17,1 34,2 59,9
Characteristic values
Minimum member thickness hmin ≥ [mm] 135 135 140 160
Minimum spacing smin ≥ [mm] 65 90 135 165
Minimum edge distance cmin ≥ [mm] 45 70 85 115
Spacing scr,N [mm] 119 134 155 189
Edge distance ccr,N [mm] 60 67 78 95
Effective anchorage depth hef [mm] 39,5 44,5 51,5 63,0
Nominal drill diameter d0 [mm] 10 12 14 18
Diameter of cutting edges dcut ≤ [mm] 10,45 12,5 14,5 18,5
Drill hole depth4) h1 ≥ [mm] 55 61 70 85
Through hole in the component being connected df ≤ [mm] 7 9 12 14
Torque during anchoring (type A + type S) Tinst [Nm] 10 25 40 75
Torque during anchoring (type O + type H) Tinst [Nm] 5 12 20 35
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Open-end plug tool wrench

PLGINTL-TRQWRNCH-13MM

Solves difficult installation problems - easily replaceable
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information