Welcome to Würth Slowakia For trade customers only

Sealing washers DIN 7603, steel, plain, shape A

RG-SEAL-ST-DIN7603-A-23X28X2

Art.-no. 0460023282

EAN 4046777762426

Price for selected packaging unit
Sealing washers DIN 7603, steel, plain, shape A

Art.-no. 0460023282

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 7603

Material

Steel

Surface

Plain

Internal diameter (d1)

23 mm

Outer diameter (d2)

28 mm

Thickness (h1)

2 mm

Form

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information