Heavy-duty box wrench Metric, depressed centre
Single deep box wrench
HDUTBOXWRNCH-SNGLEND-OFFSET-WS36
Art.-no.
071528 36
EAN 4011231734158
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Type: metric, offset
- Sturdy design
- Tip: Bi-hex
- Material: Chrome-vanadium steel
- Surface: Chrome-plated
- Geometry: Offset ring end
Product information
Datasheets(X)
Application area
The high strength ring head and length of the extension bar (please order separately) make this wrench suitable for the most heavy-duty tasks.
![]() | |
Width across flats | 36 mm |
Length (L1) | 245 mm |
Length with tube (L2) | 735 mm |
Ring thickness (a) | 20 mm |
External diameter of ring (d1) | 55 mm |
Height (h) | 36 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!