Heavy-duty clamping pin
Heavy-duty clamping pin type S, plain spring steel
HDUTCLMPPIN-SPGST-(TYPE S)-12X40
Art.-no.
463212 40
EAN 4046778641676
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Spring steel, plain, type S
Product information
Datasheets(X)
![]() | |
Werkstoff | Spring steel |
Other standard | Company standard |
Oberfläche | Plain |
RoHS-compliant | Yes |
Typbezeichnung | S |
Nominal diameter (d1) | 12 mm |
Internal diameter (d2) | 7.5 mm |
Länge (l1) | 40 mm |
Thickness (s1) | 2.5 mm |
Outer diameter before installation (d1) | 12.5 mm |