Heavy-duty clamping pin
Heavy-duty clamping pin type S, plain spring steel
HDUTCLMPPIN-SPGST-(TYPE S)-3X10
Art.-no.
46323 10
EAN 4060053299413
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Spring steel, plain, type S
Product information
Datasheets(X)
![]() | |
Werkstoff | Spring steel |
Other standard | Company standard |
Oberfläche | Plain |
RoHS-compliant | Yes |
Typbezeichnung | S |
Nominal diameter (d1) | 3 mm |
Internal diameter (d2) | 2 mm |
Länge (l1) | 10 mm |
Thickness (s1) | 0.6 mm |
Outer diameter before installation (d1) | 3.2 mm |