Heavy-duty clamping pin
Heavy-duty clamping pin type S, plain spring steel
HDUTCLMPPIN-SPGST-(TYPE S)-4X16
Art.-no.
46324 16
EAN 4045727788424
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Spring steel, plain, type S
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 4 mm |
Internal diameter (d2) | 2.8 mm |
Length (l1) | 16 mm |
Thickness (s1) | 0.75 mm |
Outer diameter before installation (d1) | 4.3 mm |