Heavy-duty clamping pin
Heavy-duty clamping pin type SG plain spring steel
HDUTCLMPPIN-SPGST-(TYPE SG)-10X30
Register now and access more than 125,000 products
![]() | |
Matière | Spring steel |
Other standard | Company standard |
Finition | Plain |
RoHS-compliant | Yes |
Typbezeichnung | SG |
Nominal diameter (d1) | 10 mm |
Internal diameter (d2) | 6.5 mm |
Longueur (l1) | 30 mm |
Thickness (s1) | 2 mm |
Outer diameter before installation (d1) | 10.2 mm |
Datasheets(X)