Heavy-duty clamping pin
Heavy-duty clamping pin type SG plain spring steel
HDUTCLMPPIN-SPGST-(TYPE SG)-6X25
Art.-no.
46346 25
EAN 4046778680927
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Spring steel, plain, type SG
Product information
Datasheets(X)
![]() | |
Werkstoff | Spring steel |
Other standard | Company standard |
Oberfläche | Plain |
RoHS-compliant | Yes |
Typbezeichnung | SG |
Nominal diameter (d1) | 6 mm |
Internal diameter (d2) | 3.8 mm |
Länge (l1) | 25 mm |
Épaisseur (s1) | 1.25 mm |
Outer diameter before installation (d1) | 6.2 mm |