Heavy-duty clamping pin Plain spring steel, type S
Heavy-duty clamping pin type S, plain spring steel
HDUTCLMPPIN-SPGST-(TYPE S)-12X30
Art.-no. 463212 30
EAN 4045727764916
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Spring steel |
Other standard | Company standard |
Surface | Plain |
RoHS-compliant | Yes |
Type description | S |
Nominal diameter (d1) | 12 mm |
Internal diameter (d2) | 7.5 mm |
Length (l1) | 30 mm |
Thickness (s1) | 2.5 mm |
Outer diameter before installation (d1) | 12.5 mm |
