Welcome to Würth Slowakia For trade customers only

Heavy-duty clamping pin Plain spring steel, type S

Heavy-duty clamping pin type S, plain spring steel
HDUTCLMPPIN-SPGST-(TYPE S)-18X65

Art.-no. 463218 65

EAN 4046778641454

Price for selected packaging unit
Heavy-duty clamping pin Plain spring steel, type S

Art.-no. 463218 65

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Spring steel

Other standard

Company standard

Surface

Plain

RoHS-compliant

Yes

Type description

S

Nominal diameter (d1)

18 mm

Internal diameter (d2)

11.5 mm

Length (l1)

65 mm

Thickness (s1)

3.5 mm

Outer diameter before installation (d1)

18.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information