Welcome to Würth Slowakia For trade customers only

Heavy-duty clamping pin Plain spring steel, type S

HDUTCLMPPIN-SPGST-(TYPE S)-3X8

Art.-no. 46323 8

EAN 4049557182216

Price for selected packaging unit
Heavy-duty clamping pin Plain spring steel, type S

Art.-no. 46323 8

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Spring steel

Surface

Plain

RoHS-compliant

Yes

Type description

S

Nominal diameter (d1)

3 mm

Internal diameter (d2)

2 mm

Length (l1)

8 mm

Thickness (s1)

0.6 mm

Outer diameter before installation (d1)

3.2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information