Heavy-duty clamping pin Plain spring steel, type S
Heavy-duty clamping pin type S, plain spring steel
HDUTCLMPPIN-SPGST-(TYPE S)-5X25
Art.-no. 46325 25
EAN 4046778185477
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Spring steel |
Other standard | Company standard |
Surface | Plain |
RoHS-compliant | Yes |
Type description | S |
Nominal diameter (d1) | 5 mm |
Internal diameter (d2) | 3.3 mm |
Length (l1) | 25 mm |
Thickness (s1) | 1 mm |
Outer diameter before installation (d1) | 5.3 mm |
