Welcome to Würth Slowakia For trade customers only

Heavy-duty clamping pin Plain spring steel, type S

Heavy-duty clamping pin type S, plain spring steel
HDUTCLMPPIN-SPGST-(TYPE S)-5X40

Art.-no. 46325 40

EAN 4046778006116

Price for selected packaging unit
Heavy-duty clamping pin Plain spring steel, type S

Art.-no. 46325 40
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
Spring steel

Other standard

Company standard

Surface

Plain

RoHS-compliant

Yes

Type description

S

Nominal diameter (d1)

5 mm

Internal diameter (d2)

3.3 mm

Length (l1)

40 mm

Thickness (s1)

1 mm

Outer diameter before installation (d1)

5.3 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information