Welcome to Würth Slowakia For trade customers only

Heavy-duty clamping pin Plain spring steel, type S

Heavy-duty clamping pin type S, plain spring steel
HDUTCLMPPIN-SPGST-(TYPE S)-8X50

Art.-no. 46328 50

EAN 4046778006123

Price for selected packaging unit
Heavy-duty clamping pin Plain spring steel, type S

Art.-no. 46328 50
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
Spring steel

Other standard

Company standard

Surface

Plain

RoHS-compliant

Yes

Type description

S

Nominal diameter (d1)

8 mm

Internal diameter (d2)

5.4 mm

Length (l1)

50 mm

Thickness (s1)

1.5 mm

Outer diameter before installation (d1)

8.4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information