Welcome to Würth Slowakia For trade customers only

Hex head screw with shank ISO 4014, steel 8.8, zinc-plated, blue passivated (A2K)

ISO 4014 steel 8.8, zinc-plated
SCR-HEX-ISO4014-8.8-WS30-(A2K)-M20X55

Art.-no. 005320 55

EAN 4049557478159

Price for selected packaging unit
Hex head screw with shank ISO 4014, steel 8.8, zinc-plated, blue passivated (A2K)

Art.-no. 005320 55

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 4014 replaces DIN 931 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M20

Length (l1)

55 mm

Head height (k1)

12.5 mm

External drive (s1)

WS30

Standards

ISO 4014

Material

Steel

Property class

8.8

Surface

Zinc plated

Head type

Hexagon head

Drive type

Outer hexagon

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Partial thread

Thread length (metric thread) (b)

46 mm