Hex head screw with shank ISO 4014, steel 8.8, zinc-plated, blue passivated (A2K)
SCR-HEX-ISO4014-8.8-WS50-(A2K)-M33X130
Art.-no. 005333 130
EAN 4038898855293
Register now and access more than 125,000 products
ISO 4014 replaces DIN 931 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M33 |
Length (l1) | 130 mm |
Head height (k1) | 21 mm |
External drive (s1) | WS50 |
Standards | ISO 4014 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
Corrosion protection period (3) | 48 h |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
Thread length (metric thread) (b) | 78 mm |
Product class | B |
RoHS-compliant | Yes |
Tightening torque 90% yield strength (1) | 1850 Nm |
Min./max. resulting pre-load force (2) | 180.8-361.6 kN |
Disc with hardness to be used | ≥ 200 HV |
Nut to be used with strength class | ≥ 8 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
