Hex head screw with shank ISO 4014, steel 8.8, zinc-plated, blue passivated (A2K)
ISO 4014 steel 8.8, zinc-plated
SCR-HEX-ISO4014-8.8-WS8-(A2K)-M5X25
Art.-no. 00535 25
EAN 4024835641968
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Notice
ISO 4014 replaces DIN 931 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
![]()  | |
Thread type x nominal diameter (d1)  | M5  | 
Length (l1)  | 25 mm  | 
Head height (k1)  | 3.5 mm  | 
External drive (s1)  | WS8  | 
Standards  | ISO 4014  | 
Material  | Steel  | 
Property class  | 8.8  | 
Surface  | Zinc plated  | 
Head type  | Hexagon head  | 
Drive type  | Outer hexagon  | 
Thread type  | Metric thread  | 
Thread form  | Standard metric thread  | 
Thread design  | Partial thread  | 
Thread length (metric thread) (b)  | 16 mm  | 
Product class  | A  | 
RoHS-compliant  | Yes  | 
