Hex screwdriver angled
SCRDRIV-CURVED-BENDED-8MM
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The angled hexagon socket screwdriver combines the benefits of a hex key with the comfort of a 2C screwdriver handle
- Low-fatigue working with the 2-component handle with a hard core and easy-grip outer material
- Extremely robust hexagon blade, matt chrome plated for a high level of corrosion protection
- The chamfered front edges allow quick and easy positioning on the screw
- Hexagon socket drive similar to DIN ISO 2936
Product information
Datasheets(X)
Application area
Ideal for comfortable power transmission in tool manufacturing and plant construction applications.
![]() | |
Material of handle | 2-component plastic |
Surface | Chrome plated |
Tip size | 8 mm |
Blade length (A) | 100 mm |
Handle length (B) | 114 mm |
Handle width (C) | 38 mm |
Short-limb dimension (D) | 44 mm |
