Welcome to Würth Slowakia For trade customers only

Hex screwdriver angled

SCRDRIV-HEXSKT-CURVED-6MM

Art.-no. 061341606

EAN 4068362009648

Price for selected packaging unit
Hex screwdriver angled

Art.-no. 061341606

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

The angled hexagon socket screwdriver combines the benefits of a hex key with the comfort of a 2C screwdriver handle
  • Low-fatigue working with the 2-component handle with a hard core and easy-grip outer material

  • Extremely robust hexagon blade, matt chrome plated for a high level of corrosion protection

  • The chamfered front edges allow quick and easy positioning on the screw

  • Hexagon socket drive similar to DIN ISO 2936
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for comfortable power transmission in tool manufacturing and plant construction applications.

Material of handle

2-component plastic

Surface

Chrome plated

Tip size

6 mm

Blade length (A)

75 mm

Handle length (B)

106 mm

Handle width (C)

35 mm

Short-limb dimension (D)

38 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information