Hexagon Socket Head Cap Screw ASME 18.3, plain steel alloy, UNC (comparable with ISO metric thread)
SCR-HX-SOC-ALLOY-1/2_13X4
Art.-no. 7062350400
EAN 4050642750203
Register now and access more than 125,000 products
1 INCH (in) = 25, 4 mm
The alloy strength class is comparable with metric strength class 12.9
Socket screws to ASME B 18.3 do not have the strength class marked on the head since, according to ASTM 574, they have only one strength class.
Standard thread tolerance according to ASME B1.1 = 3A (for external thread)
Datasheets(X)
Nominal diameter (d1) | 1/2 in |
Length (l1) | 4 in |
Head diameter | 0.750 in |
Head height | 0.500 in |
Internal drive (s1) | HS3/8 inch |
Thread length (lg) (lg) | 2.38 in |
Material | Alloy |
Surface | Plain |
Number of thread starts per inch | 13 |
Tightening torque 90% yield strength (1) | 169 Nm |
Min./max. resulting pre-load force (2) | 38.4-76.8 kN |
Corrosion protection period (3) | 0 h |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!