Hexagon Socket Head Cap Screw ASME 18.3, plain steel alloy, UNC (comparable with ISO metric thread)
SCR-HX-SOC-ALLOY-3/8_16X1 1/2
Art.-no. 7062337150
EAN 4052703846931
Register now and access more than 125,000 products
1 INCH (in) = 25, 4 mm
The alloy strength class is comparable with metric strength class 12.9
Socket screws to ASME B 18.3 do not have the strength class marked on the head since, according to ASTM 574, they have only one strength class.
Standard thread tolerance according to ASME B1.1 = 3A (for external thread)
Datasheets(X)
Nominal diameter (d1) | 3/8 in |
Length (l1) | 1-1/2 in |
Head diameter | 0.562 in |
Head height | 0.375 in |
Internal drive (s1) | HS5/16 inch |
Thread length (lg) (lg) | 1.94 in |
Material | Alloy |
Surface | Plain |
Number of thread starts per inch | 16 |
Tightening torque 90% yield strength (1) | 69 Nm |
Min./max. resulting pre-load force (2) | 20.8-41.7 kN |
Corrosion protection period (3) | 0 h |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!