Welcome to Würth Slowakia For trade customers only

Hexagon Socket Head Cap Screw ISO 4762, 10.9 steel with silver zinc-flake coating, Geomet 321A+VL

ISO 4762/DIN 912 steel 10.9 Geomet 321 A + VL
SCR-CYL-ISO4762-10.9-(GE3A/VL)-M8X50

Art.-no. 413448 50

EAN 4050382086549

Price for selected packaging unit
Hexagon Socket Head Cap Screw ISO 4762, 10.9 steel with silver zinc-flake coating, Geomet 321A+VL

Art.-no. 413448 50

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Length (l1)

50 mm

Head diameter (dk)

13 mm

Head height (k1)

8 mm

Standards

ISO 4762

Material

Steel

Property class

10.9

Surface

Flake zinc silver

RoHS-compliant

Yes

Head type

Socket head

Drive type

Hexagon socket

Internal drive (s1)

HS6