Hexagon Socket Head Cap Screw ISO 4762, 12.9 steel with silver zinc-flake coating, Geomet 321A+VL
ISO 4762/DIN 912 steel 12.9 Geomet 321A+VL
SCR-CYL-ISO4762-12.9-(GE3A/VL)-M10X100
Art.-no.
4135410100
EAN 4049557003290
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 100 mm |
Head diameter (dk) | 16 mm |
Head height (k1) | 10 mm |
Standards | ISO 4762 |
Material | Steel |
Property class | 12.9 |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Head type | Socket head |
Drive type | Hexagon socket |
Internal drive (s1) | HS8 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Product class | A |