Welcome to Würth Slowakia For trade customers only

Hexagon Socket Head Cap Screw ISO 4762, 8.8 steel with silver zinc-flake coating, Dacromet 500 A

ISO 4762 steel 8.8 Dacromet 500 A
SCR-CYL-ISO4762-8.8-HS10-(DC5A)-M12X170

Art.-no. 4133312170

EAN 4047376475625

Price for selected packaging unit
Hexagon Socket Head Cap Screw ISO 4762, 8.8 steel with silver zinc-flake coating, Dacromet 500 A

Art.-no. 4133312170

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Length (l1)

170 mm

Head diameter (dk)

18 mm

Head height (k1)

12 mm

Standards

ISO 4762

Material

Steel

Property class

8.8

Surface

Flake zinc silver

RoHS-compliant

No

Head type

Socket head

Drive type

Hexagon socket

Internal drive (s1)

HS10

Thread type

Metric thread

Thread form

Standard metric thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information