Welcome to Würth Slowakia For trade customers only

Hexagon Socket Head Cap Screw ISO 4762, 8.8 steel with silver zinc-flake coating, Geomet 321A+VL

ISO 4762/DIN 912 steel 8.8 Geomet 321 A + VL
SCR-CYL-ISO4762-8.8-(GE3A/VL)-M10X170

Art.-no. 4133410170

EAN 4048539387205

Price for selected packaging unit
Hexagon Socket Head Cap Screw ISO 4762, 8.8 steel with silver zinc-flake coating, Geomet 321A+VL

Art.-no. 4133410170

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Length (l1)

170 mm

Head diameter (dk)

16 mm

Head height (k1)

10 mm

Standards

ISO 4762

Material

Steel

Property class

8.8

Surface

Flake zinc silver

RoHS-compliant

Yes

Head type

Socket head

Drive type

Hexagon socket

Internal drive (s1)

HS8