Hexagon Socket Head Cap Screw ISO 4762/DIN 912, A2-80 stainless steel, plain
ISO 4762/DIN 912 stainless steel A2 80 plain
SCR-CYL-ISO4762-A2/80-HS3-M4X20
Art.-no. 009404 20
EAN 4052713543172
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 20 mm |
Head diameter (dk) | 7 mm |
Head height (k1) | 4 mm |
Standards | ISO 4762 |
Material | Stainless steel A2 |
Property class | 80 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Socket head |
Drive type | Hexagon socket |
Internal drive (s1) | HS3 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Thread length (metric thread) (l2) | 20 mm |
Product class | A |
