Hexagon Socket Head Cap Screw ISO 4762/DIN 912, ≤ M24 A2-70 stainless steel, ≥ M24 A2-50 stainless steel
ISO 4762/DIN 912 stainless steel A2 50/70 plain
SCR-CYL-ISO4762-A2/70-HS2,5-M3X22
Art.-no. 00943 22
EAN 4048539551606
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M3 |
Length (l1) | 22 mm |
Head diameter (dk) | 5.5 mm |
Head height (k1) | 3 mm |
Standards | ISO 4762 |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Socket head |
Drive type | Hexagon socket |
Internal drive (s1) | HS2.5 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
Product class | A |
