Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 10.9, plain
SCR-CYL-ISO4762-10.9-HS6-M8X22
Art.-no. 00808 22
EAN 4045727260319
Register now and access more than 125,000 products
ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 22 mm |
Head diameter (dk) | 13 mm |
Head height (k1) | 8 mm |
Standards | ISO 4762 |
Material | Steel |
Property class | 10.9 |
Surface | Plain |
RoHS-compliant | Yes |
Corrosion protection period (3) | 0 h |
Head type | Socket head |
Drive type | Hexagon socket |
Internal drive (s1) | HS6 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Shank diameter (d2) | 8 mm |
Thread length (metric thread) (l2) | 22 mm |
Product class | A |
Tightening torque 90% yield strength (1) | 35 Nm |
Min./max. resulting pre-load force (2) | 13.1-26.2 kN |
Disc with hardness to be used | ≥ 300 HV |
Nut to be used with strength class | ≥ 10 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
