Welcome to Würth Slowakia For trade customers only

Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 10.9, zinc-plated, yellow chromated (A2C)

ISO 4762/DIN 912 steel 10.9 zinc-plated yellow
SCR-CYL-DIN912-10.9-HS24-(A3C)-M33X70

Art.-no. 010803370

EAN 4024835397292

Price for selected packaging unit
Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 10.9, zinc-plated, yellow chromated (A2C)

Art.-no. 010803370

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M33

Length (l1)

70 mm

Head diameter (dk)

50 mm

Head height (k1)

33 mm

Standards

DIN 912

Material

Steel

Property class

10.9

Surface

Zinc plated yellow

RoHS-compliant

No

Head type

Socket head

Drive type

Hexagon socket

Internal drive (s1)

HS24