Welcome to Würth Slowakia For trade customers only

Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 10.9, zinc-plated, yellow chromated (A2C)

ISO 4762/DIN 912 steel 10.9 zinc-plated yellow
SCR-CYL-ISO4762-10.9-HS17-(A3C)-M20X230

Art.-no. 0108020230

EAN 4038898918240

Price for selected packaging unit
Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 10.9, zinc-plated, yellow chromated (A2C)

Art.-no. 0108020230

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M20

Length (l1)

230 mm

Head diameter (dk)

30 mm

Head height (k1)

20 mm

Standards

ISO 4762

Material

Steel

Property class

10.9

Surface

Zinc plated yellow

RoHS-compliant

No

Head type

Socket head

Drive type

Hexagon socket

Internal drive (s1)

HS17