Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 12.9, plain
ISO 4762/DIN 912 steel 12.9 plain
SCR-CYL-ISO4762-12.9-HS5-M6X120
Art.-no. 00836 120
EAN 4038898484882
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 120 mm |
Head diameter (dk) | 10 mm |
Head height (k1) | 6 mm |
Standards | ISO 4762 |
Material | Steel |
Property class | 12.9 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Socket head |
Drive type | Hexagon socket |
Internal drive (s1) | HS5 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
Product class | A |
