Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 12.9, plain
ISO 4762/DIN 912 steel 12.9 plain
SCR-CYL-ISO4762-12.9-HS5-M6X14
Art.-no. 00836 14
EAN 4038898383734
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Notice
ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
![]()  | |
Thread type x nominal diameter (d1)  | M6  | 
Length (l1)  | 14 mm  | 
Head diameter (dk)  | 10 mm  | 
Head height (k1)  | 6 mm  | 
Standards  | ISO 4762  | 
Material  | Steel  | 
Property class  | 12.9  | 
Surface  | Plain  | 
RoHS-compliant  | Yes  | 
Head type  | Socket head  | 
Drive type  | Hexagon socket  | 
Internal drive (s1)  | HS5  | 
Thread type  | Metric thread  | 
Thread form  | Standard metric thread  | 
Product class  | A  | 
