Welcome to Würth Slowakia For trade customers only

Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 12.9, plain

SCR-CYL-ISO4762-12.9-HS5-M6X160

Art.-no. 00836 160

EAN 4038898813798

Price for selected packaging unit
Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 12.9, plain

Art.-no. 00836 160

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Length (l1)

160 mm

Head diameter (dk)

10 mm

Head height (k1)

6 mm

Standards

ISO 4762

Material

Steel

Property class

12.9

Surface

Plain

RoHS-compliant

Yes

Corrosion protection period (3)

0 h

Head type

Socket head

Drive type

Hexagon socket

Internal drive (s1)

HS5

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Partial thread

Thread length (metric thread) (l2)

24 mm

Product class

A

Tightening torque 90% yield strength (1)

17.5 Nm

Min./max. resulting pre-load force (2)

8.6-17.2 kN

Disc with hardness to be used

≥ 380 HV

Nut to be used with strength class

≥ 12

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
High-temperature lubricant paste HSP 1400

ASMBYPAST-HSP1400-AEROSOLCAN-300ML

Grey, metal-free lubricant paste that reduces wear, reliably separates and provides outstanding corrosion protection.
Hexagon nut DIN 934, plain I12I steel

NUT-HEX-DIN934-I12I-WS10-M6

x 1000 pcs
Wedge lock washer W.TEC, narrow shape

WSH-WDGELOK-SF-(DPE)-6

Wedge lock washer: effectively prevents loosening of laterally loaded, vibrating screw connections and screw connections subject to oscillations
1/4-inch torque wrench with reversible ratchet

TRQWRNCH-RTCH-1/4IN-(4-20NM)

Compact, slim torque wrench with 1/4 inch reversible square mount and ratchet head
x 1 pcs
3/8 inch torque wrench with push-through ratchet

TRQWRNCH-PSHTHRG-3/8IN-(12-60NM)

Torque wrench for clockwise and anti-clockwise tightening with 3/8 inch push-through square mount and ratchet head
x 1 pcs
Premium 3/8 inch torque wrench with push-through ratchet

TRQWRNCH-3/8IN-PREMIUM-(12-60NM)

High-quality torque wrench with 3/8 inch push-through square mount and ratchet head
x 1 pcs
Medium-strength screw retainer

THRLOK-DOS-MDSTRTH-50G

Removable screw retainer and sealing compound – one-handed dispensing system
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information