Welcome to Würth Slowakia For trade customers only

Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 8.8, plain

ISO 4762/DIN 912 steel 8.8 plain
SCR-CYL-ISO4762-8.8-HS22-M30X50

Art.-no. 008230 50

EAN 4045727728826

Price for selected packaging unit
Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 8.8, plain

Art.-no. 008230 50

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M30

Length (l1)

50 mm

Head diameter (dk)

45 mm

Head height (k1)

30 mm

Standards

ISO 4762

Material

Steel

Property class

8.8

Surface

Plain

RoHS-compliant

Yes

Head type

Socket head

Drive type

Hexagon socket

Internal drive (s1)

HS22