Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 8.8, zinc-plated, yellow chromated (A2C)
ISO 4762/DIN 912 steel 8.8 zinc-plated yellow
SCR-CYL-ISO4762-8.8-HS14-(A3C)-M16X70
Art.-no. 008401670
EAN 4045727365977
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Notice
ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
|  | |
| Thread type x nominal diameter (d1) | M16 | 
| Length (l1) | 70 mm | 
| Head diameter (dk) | 24 mm | 
| Head height (k1) | 16 mm | 
| Standards | ISO 4762 | 
| Material | Steel | 
| Property class | 8.8 | 
| Surface | Zinc plated yellow | 
| RoHS-compliant | No | 
| Head type | Socket head | 
| Drive type | Hexagon socket | 
| Internal drive (s1) | HS14 | 
| Thread type | Metric thread | 
| Thread form | Standard metric thread | 
| Product class | A | 
 
 
 
