Hexagon Socket Head Cap Screw ISO 4762, zinc plated 8.8 steel with thick-layer passivation (ZSML)
ISO 4762 steel 8.8 zp thick-layer pass. w. sealing
SCR-CYL-ISO4762-8.8-HS2,5-(ZSML)-M3X35
Art.-no. 414903 35
EAN 4055374527215
Register now and access more than 125,000 products
Connection elements with galvanised chrome (VI)-free thick-film passivation (ZSML) offer a future-proof alternative compared to surfaces containing chrome (VI). The coating consists of a zinc layer with passivation on a (chrome III) basis and sealing coat (top coat with integrated lubricating particles).
Overview of advantages:
- Higher quality replacement of common galvanised coatings such as A2C or A3C
- Adjusted friction coefficient range from 0.09 μ – 0.14 μ due to top coat with integrated lubricating particles
- Thermal capacity up to 120 °C
- Even layer distribution
- Functional and decorative
ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M3 |
Length (l1) | 35 mm |
Head diameter (dk) | 5.5 mm |
Head height (k1) | 3 mm |
Standards | ISO 4762 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
Corrosion protection period | 120 h |
Head type | Socket head |
Drive type | Hexagon socket |
Internal drive (s1) | HS2.5 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Product class | A |
