Welcome to Würth Slowakia For trade customers only

Hexagon Socket Head Cap Screw ISO 4762, zinc plated 8.8 steel with thick-layer passivation (ZSML)

ISO 4762 steel 8.8 zp thick-layer pass. w. sealing
SCR-CYL-ISO4762-8.8-HS6-(ZSML)-M8X25

Art.-no. 414908 25

EAN 4055375696187

Price for selected packaging unit
Hexagon Socket Head Cap Screw ISO 4762, zinc plated 8.8 steel with thick-layer passivation (ZSML)

Art.-no. 414908 25

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Connection elements with galvanised chrome (VI)-free thick-film passivation (ZSML) offer a future-proof alternative compared to surfaces containing chrome (VI). The coating consists of a zinc layer with passivation on a (chrome III) basis and sealing coat (top coat with integrated lubricating particles).



Overview of advantages:



  • Higher quality replacement of common galvanised coatings such as A2C or A3C

  • Adjusted friction coefficient range from 0.09 μ – 0.14 μ due to top coat with integrated lubricating particles

  • Thermal capacity up to 120 °C

  • Even layer distribution

  • Functional and decorative

Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Length (l1)

25 mm

Head diameter (dk)

13 mm

Head height (k1)

8 mm

Standards

ISO 4762

Material

Steel

Property class

8.8

Surface

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Corrosion protection period

192 h

Head type

Socket head

Drive type

Hexagon socket

Internal drive (s1)

HS6

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Partial thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information